Shop BALI & PARI
See all product information
Create Account
Ghina Modern and Contemporary Natural Light Mappa Real Burl Wood 2-Drawer Console Table
- Mfr # 249-13921-ZORO
- Zoro # G823547055
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Material
Burl Wood Veneer, MDF(Frame), Mindi Wood(Legs), Plywood(Drawer)
Overall Height
31 in
Overall Length
12 in
Assembly
Assembled
Arm Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-13921-ZORO
- Zoro #
- G823547055
- UPC #
- 193271437511
- Country of Origin
- Indonesia
- Material
- Burl Wood Veneer, MDF(Frame), Mindi Wood(Legs), Plywood(Drawer)
- Assembly
- Assembled
- Arm Style
- Modern
- Color
- Light Mappa Burl
- For Use With
- Entryway
Dimensions
- Overall Height
- 31 in
- Overall Length
- 12 in
- Size
- 2-Drawer
- Width
- 48 in
Description
Introduce an element of natural beauty to your space with the stunning Ghina console table. Crafted in Indonesia, this modern piece consists of natural burl wood. Two drawers offer secure storage space while the open shelf between its legs accommodates larger decor. The Ghina will arrive fully assembled and showcases the rich knots and rolling grain unique to burl wood, resulting in not two pieces being exactly alike. The round metal drawer knob beautifully highlights the crisp geometry of the piece, making the Ghina console table a fantastic accessory of any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.