Shop BALI & PARI
See all product information
Create Account
Andrea Natural Rattan Console Table - Handwoven Wicker Accent Table with Pleated Skirt, Boho Decor
- Mfr # 267-14599-ZORO
- Zoro # G423547462
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Mahogany Wood(Internal Frame)
Arm Style
Bohemian
Color
Light Honey
Overall Height
32.3 in
Overall Length
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14599-ZORO
- Zoro #
- G423547462
- UPC #
- 193271494316
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material), Mahogany Wood(Internal Frame)
- Arm Style
- Bohemian
- Color
- Light Honey
- For Use With
- Entryway
- Assembly
- Assembled
Dimensions
- Overall Height
- 32.3 in
- Overall Length
- 15.7 in
- Width
- 47.2 in
Description
The radiant craftsmanship of the Andrea console table caters to an air of serenity. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame wrapped in sustainably sourced natural rattan. The unique pleated design lends superb visual texture for a vibrant and eye-catching statement piece. The Andrea will arrive fully assembled and features a beautifully braided rattan band around the tabletop to further accentuate the tactful construction of the piece. With a sleek tapered silhouette, the Andrea console table is handily balanced in style and function. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.