Shop BALI & PARI
See all product information
Create Account
Cipally Bohemian Seagrass and Mahogany Wood Accent Bench
- Mfr # 251-13855-ZORO
- Zoro # G123546925
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Seagrass((Seat)
For Use With
Living Room
Width
59.1 in
Arm Style
Bohemian
Overall Length
17.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13855-ZORO
- Zoro #
- G123546925
- UPC #
- 193271434152
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Seagrass((Seat)
- For Use With
- Living Room
- Arm Style
- Bohemian
- Color
- Natural
- Assembly
- Assembled
Dimensions
- Width
- 59.1 in
- Overall Length
- 17.7 in
- Overall Height
- 16.9 in
Description
Set free an ambiance of rustic modishness in your space with the stunning Cipally accent bench. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame fully embellished with woven seagrass. Its wide seat presents a lovely basketweave design for an enchanting display that adds convenient seating to an entryway or hallway. The Cipally will arrive fully assembled and utilizes straight legs with a minimalist base for excellent stability in chic design. Fashioned with exotic refinement, the Cipally accent bench beautifully adorns any setting. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.