Baara Natural Rattan Display Shelf
- Mfr # 262-14414-ZORO
- Zoro # G123546857
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, MDF(Under the shelves)
Overall Length
11.8 in
For Use With
Living Room
Arm Style
Bohemian
Width
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14414-ZORO
- Zoro #
- G123546857
- UPC #
- 193271474592
- Country of Origin
- Indonesia
- Material
- Natural Rattan, MDF(Under the shelves)
- For Use With
- Living Room
- Arm Style
- Bohemian
- Assembly
- Assembled
- Color
- Natural
Dimensions
- Overall Length
- 11.8 in
- Width
- 23.6 in
- Overall Height
- 55.2 in
Description
Rustic elegance finds form as a versatile household accessory with the lovely Baara display shelf. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its breezy openwork frame features five open shelves to beautifully exhibit a variety of household decor. The Baara will arrive fully assembled and features a geometric weave pattern on each shelf that adds rich visual texture to any arrangement. With fantastic charisma, the Baara display shelf is sure to become a beloved fixture of any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.