Palm Scallop Natural Rattan Console Table, Green
- Mfr # 259-14105-ZORO
- Zoro # G523546488
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Plywood(Underneath tabletop), Metal (Internal Frame)
Overall Height
27.2 in
Size
28 in Wide
Assembly
Assembled
Arm Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14105-ZORO
- Zoro #
- G523546488
- UPC #
- 193271452989
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material), Plywood(Underneath tabletop), Metal (Internal Frame)
- Assembly
- Assembled
- Arm Style
- Bohemian
- Color
- Teal Green
- Shape
- Round
- For Use With
- Entryway
Dimensions
- Overall Height
- 27.2 in
- Size
- 28 in Wide
- Width
- 28 in
- Overall Length
- 28 in
Description
Carry an air of rustic elegance in your space with the stunning Palm console table. Made in Indonesia, this bohemian piece consists of a minimalist metal frame embellished with sustainably sourced natural rattan. The scalloped design of the base creates a soothing presentation that blends well with any arrangement. The Palm will arrive fully assembled and utilizes a round tabletop ideal for a living room, foyer corner or any other shared space. Uplifting the quality of any layout, the Palm console table brings a breath of exotic grace. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.