Abebi Natural Rattan Console Table
- Mfr # 262-14212-ZORO
- Zoro # G223546610
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Mahogany Wood(Internal Frame), Plywood(Underneath table top)
Color
Black
Overall Length
16.1 in
Assembly
Assembled
Arm Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262-14212-ZORO
- Zoro #
- G223546610
- UPC #
- 193271464166
- Country of Origin
- Indonesia
Dimensions
- Overall Length
- 16.1 in
- Width
- 44.1 in
- Overall Height
- 33.1 in
Details
- Material
- Natural Rattan, Mahogany Wood(Internal Frame), Plywood(Underneath table top)
- Color
- Black
- Assembly
- Assembled
- Arm Style
- Modern
- For Use With
- Entryway
Description
Develop an aura of avantgarde elegance in your space with the stunning Abebi console table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Inspired by mid-century architecture, the openwork design creates an airy and breezy display while beautifully exhibiting any decor arranged on the tabletop. The Abebi will arrive fully assembled and is fitted with rubber non-marking feet for superb stability in any setting. An eclectic fusion of eye-catching designs, the Abebi console table is sure to uplift any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.