Bahati Round Wall Mirror with Sculpted Wavy Frame
- Mfr # 270-14653-ZORO
- Zoro # G023547435
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Mahogany Wood; Mirrored Glass; Plywood(Backside)
Style
Bohemian
Length
1.2 in
Width
35.8 in
Height
35.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14653-ZORO
- Zoro #
- G023547435
- UPC #
- 193271496525
- Country of Origin
- Indonesia
- Frame Material
- Mahogany Wood; Mirrored Glass; Plywood(Backside)
- Style
- Bohemian
- Assembly
- Assembled
- Color
- Mahogany Brown
- For Use With
- Multiple Rooms
Dimensions
- Length
- 1.2 in
- Width
- 35.8 in
- Height
- 35.8 in
Description
Accentuate the lively elegance of home with the stunning Bahati accent mirror. Made in Indonesia, this bohemian piece consists of a solid wood frame fitted with mirrored glass. The wavy and scalloped frame creates an eye-catching display that draws attention to the raised texture of the wood, highlighting the skilled craftsmanship employed in creating the piece. The Bahati will arrive fully assembled and is wall mountable. Radiating artisanal grace, the Bahati accent mirror is sure to refresh any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.