Makoto Scalloped Natural Rattan Accent Mirror, Rectangular Frame
- Mfr # 267-14609-ZORO
- Zoro # G023547053
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Frame), Mirrored glass, Plywood(Backside)
Width
20.9 in
Style
Bohemian
Length
1.2 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14609-ZORO
- Zoro #
- G023547053
- UPC #
- 193271494569
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Frame), Mirrored glass, Plywood(Backside)
- Style
- Bohemian
- Assembly
- Assembled
- Color
- Honey
- For Use With
- Multiple Rooms
Dimensions
- Width
- 20.9 in
- Length
- 1.2 in
- Height
- 31.5 in
Description
Bring together the inherent beauty of your space with the flair of paradise through the Makoto accent mirror. Made in Indonesia, this bohemian piece consists of a minimalist metal frame meticulously arranged with sustainably sourced natural rattan. Its rectangle silhouette features a beautiful scalloped border for added geometric allure that complements a variety of room layouts and styles. The Makoto will arrive fully assembled and is wall mountable. Radiating coastal poise, the Makoto mirror effortlessly uplifts any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.