Nieva Round Woven Rope Mirror - Mirror with Woven Jute Accents for Wall Decor
- Mfr # 259-14227-ZORO
- Zoro # G823546669
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Material
Jute Rope, Mirrored Glass, MDF(Backing)
Color
Natural Brown
Shape
Round
Height
30 in
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14227-ZORO
- Zoro #
- G823546669
- UPC #
- 193271464319
- Country of Origin
- China
- Material
- Jute Rope, Mirrored Glass, MDF(Backing)
- Color
- Natural Brown
- Shape
- Round
- Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Multiple Rooms
Dimensions
- Height
- 30 in
- Width
- 30 in
- Size
- 30 in Wide
- Length
- 1.2 in
Description
The classic allure of breezy beachside style is imbued in the lovely Nieva accent mirror. Made in Vietnam, this coastal piece consists of a wood frame embellished with woven rope. Its round silhouette features a unique texture of braided rope for a rustic display showcasing the intricate craftsmanship of the piece. The Nieva will arrive fully assembled and is wall mountable. A modest yet enchanting fixture, the Nieva accent mirror is sure to refresh any layout. Disclaimer: Jute is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.