Bailey Handwoven Seagrass Storage Ottoman, Round
- Mfr # 259-14254-ZORO
- Zoro # G423546809
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Material
Water hyacinth(Outer Material), Solid Suar Wood + Plywood(Internal Frame)
Length
35.4 in
For Use With
Living Room
Color
Natural Brown, Espresso Brown
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14254-ZORO
- Zoro #
- G423546809
- UPC #
- 193271464685
- Country of Origin
- Indonesia
Dimensions
- Length
- 35.4 in
- Height
- 17.7 in
- Width
- 35.4 in
- Size
- 35 in Wide
Details
- Material
- Water hyacinth(Outer Material), Solid Suar Wood + Plywood(Internal Frame)
- For Use With
- Living Room
- Color
- Natural Brown, Espresso Brown
- Assembly
- Unassembled
- Shape
- Round
- Style
- Bohemian
Description
Outfit your space with the beauty and utility of the exquisite Bailey storage ottoman. Handcrafted in Indonesia, this bohemian piece consists of a solid wood frame encased in natural seagrass featuring a classic basketweave design. Its lift-top opens to reveal a spacious storage compartment perfect for organizing pillows, blankets, and other living room essentials. The Bailey requires assembly and utilizes tapered legs for excellent stability while creating a sleek silhouette. An astonishing centerpiece or complement, the Bailey storage ottoman elevates any arrangement. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.