Brooklyn Bohemian Light Honey Braided Rattan Ottoman Stool
- Mfr # 250-13845-ZORO
- Zoro # G323546978
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Height
15 in
Style
Bohemian
Color
Light Honey
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250-13845-ZORO
- Zoro #
- G323546978
- UPC #
- 193271434053
- Country of Origin
- Indonesia
Dimensions
- Height
- 15 in
- Width
- 26 in
- Length
- 26.4 in
Details
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Style
- Bohemian
- Color
- Light Honey
- For Use With
- Living Room
- Assembly
- Assembled
Description
Cultivate an air of rustic ease in your space with the lovely Brooklyn ottoman. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. Woven rattan pole forms the airy, enchanting frame of the piece while braided embellishments brilliantly accentuate its petite outline. The Brooklyn will arrive fully assembled and is topped with a removable seat cushion padded with foam and upholstered in sumptuous fabric. Serving as an avantgarde footstool or extra seating, the Brooklyn ottoman brings exotic allure to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.