Derris Bohemian Peanut Brown Braided Rattan Footstool
- Mfr # 256-14076-ZORO
- Zoro # G623546814
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Assembly
Assembled
Width
28.7 in
Length
24.4 in
Height
14.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14076-ZORO
- Zoro #
- G623546814
- UPC #
- 193271451043
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Assembly
- Assembled
- Style
- Bohemian
- Color
- Peanut Brown
- For Use With
- Living Room
Dimensions
- Width
- 28.7 in
- Length
- 24.4 in
- Height
- 14.6 in
Description
Practical beauty arrives in the form of the remarkable Derris footstool. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Its modest design enables the piece to adeptly complement a variety of seating arrangements while braided rattan outline highlight the intricate artistry of the piece. The Derris will arrive fully assembled and is fitted with a removable cushion padded with plush foam and upholstered in sumptuous fabric. Ideal for a sun room or other tranquil space, the Derris footstool is sure to elevate any arrangement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.