Bandung Bohemian Light Honey Rattan Accent Chair
- Mfr # 250-13876-ZORO
- Zoro # G223546771
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Style
Bohemian
Overall Width
29.9 in
Assembled/Unassembled
Assembled
Color
Light Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13876-ZORO
- Zoro #
- G223546771
- UPC #
- 193271435906
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- Color
- Light Honey
- For Use With
- Living Room
Dimensions
- Overall Width
- 29.9 in
- Overall Length
- 26.8 in
- Overall Height
- 29.9 in
Description
Find rejuvenation in the lavish embrace of the Bandung accent chair. Handcrafted in Indonesia, this bohemian piece consists of a natural rattan frame adeptly fashioned by skilled artisans. Its rounded tuxedo frame exudes smooth geometric flair while woven embellishments grant an artisanal look from any angle. The Bandung will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in sumptuous fabric. A superb offering of exotic grace, the Bandung accent chair is sure to refresh any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.