Shop BALI & PARI
See all product information
Create Account
Detta Natural Rattan Accent Chair
- Mfr # 263-14480-ZORO
- Zoro # G823547093
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
For Use With
Living Room
Overall Height
35 in
Style
Bohemian
Overall Width
25.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14480-ZORO
- Zoro #
- G823547093
- UPC #
- 193271479016
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- For Use With
- Living Room
- Style
- Bohemian
- Color
- Peanut Brown
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 35 in
- Overall Width
- 25.6 in
- Overall Length
- 35 in
Description
The artistic flair of paradise permeates every aspect of the stunning Detta accent chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its streamlined design lends a delightful presentation while the beautiful scalloped trim creates a vibrant presentation from every angle. The Detta will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in soft fabric for superb comfort. Delivering the tranquility of an exotic hideaway, the Detta accent chair uplifts any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.