Shop BALI & PARI
See all product information
Create Account
Mamba Bohemian Natural Rattan Arm Chair
- Mfr # 248-13695-ZORO
- Zoro # G623547385
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan
For Use With
Living Room
Assembled/Unassembled
Assembled
Color
Light Honey
Overall Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13695-ZORO
- Zoro #
- G623547385
- UPC #
- 193271421947
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Color
- Light Honey
- Style
- Bohemian
Dimensions
- Overall Width
- 26 in
- Overall Length
- 24 in
- Overall Height
- 32 in
Description
A touch of tropical flair graces any arrangement with the stunning Mamba Arm Chair. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Its captivating backrest and bent seat feature a captivating openwork design for a gorgeous display from any angle. The Mamba will arrive fully assembled and utilizes curved legs for excellent stability and support. Cozy armrests encourage relaxation, making the Mamba Arm Chair a fantastic addition to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.