Bayan Japandi Natural Rattan Wall Mirror
- Mfr # 248-13780-ZORO
- Zoro # G823546829
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan +Mahogany Wood, Mirrored Glass, Plywood(Backside)
Style
Japandi
Assembly
Assembled
Height
34.3 in
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13780-ZORO
- Zoro #
- G823546829
- UPC #
- 193271430697
- Country of Origin
- Indonesia
- Material
- Natural Rattan +Mahogany Wood, Mirrored Glass, Plywood(Backside)
- Style
- Japandi
- Assembly
- Assembled
- Shape
- Round, Square
- For Use With
- Multiple Rooms
- Color
- Natural
Dimensions
- Height
- 34.3 in
- Width
- 34.3 in
- Length
- 2.4 in
Description
Cultivate a character of exotic grace with the beautiful Bayan wall mirror. Made in Indonesia, this Japandi piece consists of a study wood frame elegantly wrapped in natural rattan by skilled artisans. The round mirror is exquisitely bordered by a square silhouette for rich geometric display. The Bayan wall mirror will arrive fully assembled and is wall mountable. With a gorgeous display of crisp angles and smooth curves, the Bayan wall mirror embellishes any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.