Remedy Natural Rattan Mirror
- Mfr # 262-14406-ZORO
- Zoro # G923546477
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Frame), Mirrored Glass, Plywood(Backside)
Length
0.8 in
Color
Natural
Height
40.9 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14406-ZORO
- Zoro #
- G923546477
- UPC #
- 193271473298
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Frame), Mirrored Glass, Plywood(Backside)
- Color
- Natural
- Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Multiple Rooms
Dimensions
- Length
- 0.8 in
- Height
- 40.9 in
- Width
- 31.5 in
Description
A composure of rustic enchantment is delivered through the remarkable Remedy mirror. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan and fitted with mirrored glass. The sleek octagon silhouette of the mirror creates a bold presentation that is further accentuated by the beautifully breezy openwork design of the border. The Remedy will arrive fully assembled and is wall mountable. Carrying the poise of paradise, the Remedy mirror adds coastal flair to any interior. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.