Thiago Natural Rattan Accent Mirror
- Mfr # 267-14608-ZORO
- Zoro # G223546870
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Mahogany Wood+Natural Rattan, Plywood(Backside), Mirrored glass
Width
24.4 in
Color
Honey
Assembly
Assembled
Length
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14608-ZORO
- Zoro #
- G223546870
- UPC #
- 193271494552
- Country of Origin
- Indonesia
- Frame Material
- Mahogany Wood+Natural Rattan, Plywood(Backside), Mirrored glass
- Color
- Honey
- Assembly
- Assembled
- Style
- Bohemian
- For Use With
- Multiple Rooms
Dimensions
- Width
- 24.4 in
- Length
- 1.2 in
- Height
- 37.6 in
Description
A touch of exotic luxury introduces itself in the form of the lovely Thiago accent mirror. Made in Indonesia, this bohemian piece consists of a sturdy wood frame embellished with sustainably sourced natural rattan. Scalloped corners create a sleek silhouette emblematic of modern design while accentuating the rich visual texture of the rattan. The Thiago will arrive fully assembled and is wall mountable. Evoking rustic serenity, the Thiago accent mirror dexterously enhances any interior setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.