Shop BALI & PARI
See all product information
Create Account
Genica Classic French Two-Tone Black and White Weaving and Natural Rattan 2-Piece Counter Stool Set
- Mfr # 251-2PC-13958-ZORO
- Zoro # G023546896
product price:Â
$
581.99
/pr
Free Shipping & Returns
Key Features
Material
Natural Rattan (Frame), Synthetic Rattan(Plastic Weaving)
Width
21.3 in
Style
French
For Use With
Dining Room
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-2PC-13958-ZORO
- Zoro #
- G023546896
- UPC #
- 193271443147
- Country of Origin
- Indonesia
- Material
- Natural Rattan (Frame), Synthetic Rattan(Plastic Weaving)
- Style
- French
- For Use With
- Dining Room
- Assembly
- Assembled
- Color
- Black, White, Natural Rattan
Dimensions
- Width
- 21.3 in
- Length
- 22 in
- Size
- 2-Piece
- Height
- 41.3 in
Description
Capture the essence of an exquisite French cafe in your space with the captivating design of the Genica counter stool. Made in Indonesia, this stool is comprised of a sturdy rattan frame wrapped in woven plastic. Its round backrest offers smooth back support while the openwork design enables light to flow naturally throughout the area. The Genica will arrive fully assembled and features a convenient footrest for added support. A wonderful expression of classic design, the Genica counter stool elevates any occasion. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.