Allen Natural Rattan Counter Stool
- Mfr # 269-14651-ZORO
- Zoro # G023546681
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Length
20.9 in
Assembly
Assembled
Height
39.4 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14651-ZORO
- Zoro #
- G023546681
- UPC #
- 193271496501
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Assembly
- Assembled
- Style
- Bohemian
- For Use With
- Dining Room
- Color
- Whitewash Brown
Dimensions
- Length
- 20.9 in
- Height
- 39.4 in
- Width
- 18.9 in
- Size
- Counter Height
Description
Generate a quality of ease in your space with the stunning Allen counter stool. Made in Indonesia, this bohemian piece consists sustainably sourced natural rattan. The woven lattice backrest creates an airy display while round armrests encourage causal relaxation. The Allen will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric for superb comfort. Featuring an ergonomic footrest for added stability, the Allen counter stool brings serene personality to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.