Shop HOMEROOTS
See all product information
Create Account
Set of Two 27" Beige and Oak Fabric and Metal Counter Height Swivel Bar Chairs, 2PK
- Mfr # 719204
- Zoro # G422810543
product price:Â
$
211.99
/pk of 2, $106.00/ea
Free Shipping & Returns
Key Features
Finish
Natural
Seat Style
Bucket
Number of Stools Included
2
Capacity
250 lb
Height
36.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719204
- Zoro #
- G422810543
- UPC #
- -
- Country of Origin
- China
- Finish
- Natural
- Seat Style
- Bucket
- Number of Stools Included
- 2
- Capacity
- 250 lb
- Bar Chair Type
- Counter Height
- Shape
- Round
- Seat Color
- Oak
- Assembly Required
- Full Assembly Needed
- Seat Material
- Metal
- Item
- Bar Chairs
Dimensions
- Height
- 36.2 in
- Width
- 16.5 in
- Length
- 15.2 in
Description
Comfortable enough to sit in for awhile, this set of two 27-inch beige and oak fabric and metal counter height swivel bar chairs will transcend the look of your room. Quality construction from metal with an oak brown faux wood finish combines with soft and durable polyester fabric to give these stools a fresh, neutral, and updated look. A slightly curved back and bucket shaped seat design makes these versatile bar chairs both comfortable and fashionable. 36.20-inch h x 16.50-inch w x 15.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.