Shop BALI & PARI
See all product information
Create Account
Onda Seagrass Dining Chair
- Mfr # 270-14763-ZORO
- Zoro # G723547599
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Material
Seat Backrest: Banana Rope
Frame Material
Mahogany Wood
Assembly
Assembled
For Use With
Dining Room
Width (In.)
22.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14763-ZORO
- Zoro #
- G723547599
- UPC #
- 193271501182
- Country of Origin
- Indonesia
- Material
- Seat Backrest: Banana Rope
- Frame Material
- Mahogany Wood
- Assembly
- Assembled
- For Use With
- Dining Room
- Color
- Black, Natural Brown
- Style
- Bohemian
Dimensions
- Width (In.)
- 22.8 in
- Length
- 21.7 in
- Height (In.)
- 31.1 in
Description
Add a touch of rustic charm to the elegance of your home with the lovely Onda dining chair. Made in Indonesia, this bohemian piece consists of a solid wood frame beautifully embellished with woven seagrass. Its backrest features an open weave motif to create an airy feel while sloping armrests encourage leisure. The Onda will arrive fully assembled and utilizes tapered legs for excellent stability while maintaining a minimalist silhouette. Radiating rustic poise, the Onda dining chair is sure to refresh any occasion. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.