Callan Bohemian Woven Natural Grasscloth Raffia 1-Drawer Nightstand
- Mfr # 254-14035-ZORO
- Zoro # G323546855
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Material
Raffia Grasscloth (Outer Layer), MDF
Color
Natural, Gold
For Use With
Bedroom
Height
24 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 254-14035-ZORO
- Zoro #
- G323546855
- UPC #
- 193271447756
- Country of Origin
- Indonesia
Dimensions
- Height
- 24 in
- Width
- 21.7 in
- Size
- 1-Drawer
- Length
- 18 in
Details
- Material
- Raffia Grasscloth (Outer Layer), MDF
- Color
- Natural, Gold
- For Use With
- Bedroom
- Style
- Bohemian
- Assembly
- Assembled
Description
The vibrance of the natural world arrives at your bedside with the stunning Callan nightstand. Meticulously handcrafted by skilled Indonesian artisans, this bohemian piece consists of a sturdy wood frame beautifully embellished with woven natural grasscloth raffia. The drawer offers secure storage space, while the open shelf and tabletop serve as wonderful display areas for larger items. The Callan will arrive fully assembled and features a sleek handle adorned with metal caps that stand out brilliantly against the woven exterior. A petite yet exuberant addition, the Callan nightstand refreshes any layout. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.