Ghina Modern and Contemporary Natural Light Mappa Real Burl Wood 1-Drawer Nightstand
- Mfr # 249-13920-ZORO
- Zoro # G323547395
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Material
Burl Wood Veneer, MDF(Frame), Mindi Wood(Legs), Plywood(Drawer)
Assembly
Assembled
Color
Light Mappa Burl
For Use With
Bedroom
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 249-13920-ZORO
- Zoro #
- G323547395
- UPC #
- 193271437504
- Country of Origin
- Indonesia
Dimensions
- Width
- 18 in
- Size
- 1-Drawer
- Height
- 30 in
- Length
- 18 in
Details
- Material
- Burl Wood Veneer, MDF(Frame), Mindi Wood(Legs), Plywood(Drawer)
- Assembly
- Assembled
- Color
- Light Mappa Burl
- For Use With
- Bedroom
- Style
- Modern
Description
Introduce an element of natural beauty to your space with the stunning Ghina nightstand. Crafted in Indonesia, this modern piece consists of natural burl wood. The drawer offers bedside storage while the open shelf between its legs accommodates larger decor. The Ghina will arrive fully assembled and showcases the rich knots and rolling grain unique to burl wood, resulting in not two pieces being exactly alike. The round metal drawer knob beautifully highlights the crisp geometry of the piece, making the Ghina nightstand a fantastic accessory of any bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.