Shop BALI & PARI
See all product information
Create Account
Tiaret Natural Rattan Nightstand, White
- Mfr # 259-14193-ZORO
- Zoro # G723546820
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Material
MDF(Shelves, Drawer), Metal Handle
Frame Material
Natural Rattan
For Use With
Bedroom
Height
26 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14193-ZORO
- Zoro #
- G723546820
- UPC #
- 193271461448
- Country of Origin
- Indonesia
Dimensions
- Height
- 26 in
- Width
- 24 in
- Length
- 14.6 in
- Size
- 1-Drawer, 24 in Wide
Details
- Material
- MDF(Shelves, Drawer), Metal Handle
- Frame Material
- Natural Rattan
- For Use With
- Bedroom
- Assembly
- Assembled
- Color
- White
- Style
- Coastal
Description
Outfit your bedroom with the efficiency and exotic poise of the Tiaret nightstand. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The drawer and two open shelves offer space to organize all your bedside essentials while reserving the tabletop for nightly use. The Tiaret will arrive fully assembled and features a classic Chippendale design along its frame for vibrant geometric charm. Finished with a tapered metal drawer knob, the Tiaret nightstand is an outstanding bedroom complement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.