Regina Bohemian Light Honey Rattan Arm Chair
- Mfr # 247-13694-ZORO
- Zoro # G023546506
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan , Fabric, Foam
Style
Bohemian
Color
Light Honey
Overall Width
29.9 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247-13694-ZORO
- Zoro #
- G023546506
- UPC #
- 193271421930
- Country of Origin
- Indonesia
- Material
- Natural Rattan , Fabric, Foam
- Style
- Bohemian
- Color
- Light Honey
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
Dimensions
- Overall Width
- 29.9 in
- Overall Height
- 36.2 in
- Overall Length
- 29.9 in
Description
Capture the essence of exotic beauty in your space with the stunning Regina arm chair. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Its bold backrest curves around the frame for an enchanting display complete with flared armrests for convenient comfort. The Regina will arrive fully assembled and is fitted with a removable seat cushion and pillow upholstered in sumptuous fabric. Beautifully designed with artistic grace, the Regina arm chair brings rustic refinement to any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.