Shop BALI & PARI
See all product information
Create Account
Helina Bohemian Bleached Seagrass and Acacia Wood Arm Chair
- Mfr # 254-13850-ZORO
- Zoro # G223547433
product price:Â
$
778.99
/ea
Free Shipping & Returns
Key Features
Material
Banana Leaf(Outer Layer), Acacia Wood , Fabric "100 % Polyester", Foam
Overall Length
32.7 in
Style
Bohemian
Overall Width
30.7 in
Color
Bleached Light Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-13850-ZORO
- Zoro #
- G223547433
- UPC #
- 193271434107
- Country of Origin
- Indonesia
- Material
- Banana Leaf(Outer Layer), Acacia Wood , Fabric "100 % Polyester", Foam
- Style
- Bohemian
- Color
- Bleached Light Brown
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
Dimensions
- Overall Length
- 32.7 in
- Overall Width
- 30.7 in
- Overall Height
- 32.5 in
Description
Escape to your personal oasis of relaxation with the lovely Helina arm chair. Made in Indonesia, this bohemian piece consists of a sturdy wood frame adeptly embellished with woven seagrass. Its tuxedo outline creates a sleek silhouette while smooth armrests encourage laidback comfort. The Helina will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in sumptuous fabric. Exhibiting crisp craftsmanship, the Helina arm chair delivers the serenity of paradise. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.