Shop BALI & PARI
See all product information
Create Account
Netra Modern and Contemporary Natural Real Burl Wood 1-Drawer Nightstand
- Mfr # 253-13973-ZORO
- Zoro # G423547448
product price:Â
$
760.99
/ea
Free Shipping & Returns
Key Features
Material
Real Burl Wood Veneer+ MDF, Mindi Wood(Base), Plywood(Drawer)
Length
18 in
Style
Modern
Height
24 in
Size
1-Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-13973-ZORO
- Zoro #
- G423547448
- UPC #
- 193271443499
- Country of Origin
- Indonesia
- Material
- Real Burl Wood Veneer+ MDF, Mindi Wood(Base), Plywood(Drawer)
- Style
- Modern
- For Use With
- Bedroom
- Assembly
- Assembled
- Color
- Light Mappa Burl
Dimensions
- Length
- 18 in
- Height
- 24 in
- Size
- 1-Drawer
- Width
- 24 in
Description
The Netra nightstand illustrates the raw beauty only endowed by nature. Crafted in Indonesia, this modern piece consists of real natural burl wood. The drawer and open shelf adeptly organize bedside essentials, reserving the tabletop for nightly use. The Netra will arrive fully assembled and showcases the rich knots and rolling grain unique to burl wood, resulting in no two pieces being exactly alike. The round, metal drawer pull stands out brilliantly against the wood, making the Netra nightstand an incredible bedroom fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.