Shop BALI & PARI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carina Natural Rattan Living Room Set
- Mfr # 263-14324-14325-ZORO
- Zoro # G423547356
product price:Â
$
2,393.99
/ea
Key Features
Material
Natural Rattan, Metal (Internal Frame), Fabric "100% Polyester", Foam
Assembly
Assembled
Style
Bohemian
Color
Light Honey
Size
3-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14324-14325-ZORO
- Zoro #
- G423547356
- UPC #
- 193271469352
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Metal (Internal Frame), Fabric "100% Polyester", Foam
- Assembly
- Assembled
- Style
- Bohemian
- Color
- Light Honey
- For Use With
- Living Room
Dimensions
- Size
- 3-Piece
- Length
- 32.7 in
- Width
- 71.7 in
- Height
- 27.6 in
Description
Rustic craftsmanship meets bold geometry with the Carina living room set. Made in Indonesia, this bohemian set includes one sofa and two armchairs handcrafted from sustainably sourced natural rattan. Each piece features a classic barrel silhouette with smooth, rounded edges with cozy armrests to encourage casual relaxation. The Carina will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in sumptuous fabric. Employing a unique exotic take on classic design, the Carina living room set is a notably tranquil arrangement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.