Shop BALI & PARI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Derris Bohemian Peanut Brown Braided Rattan 3-Piece Living Room Set
- Mfr # 256-14078-14077-14077-ZORO
- Zoro # G223546863
product price:Â
$
1,922.99
/ea
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Assembly
Assembled
Width
77.6 in
Size
3-Piece
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14078-14077-14077-ZORO
- Zoro #
- G223546863
- UPC #
- 193271452392
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Assembly
- Assembled
- For Use With
- Living Room
- Style
- Bohemian
- Color
- Peanut Brown
Dimensions
- Width
- 77.6 in
- Size
- 3-Piece
- Height
- 32.3 in
- Length
- 34.6 in
Description
Serene beauty arrives in the form of the remarkable Derris living room set. Made in Indonesia, this bohemian set includes one sofa and two arm chairs handcrafted from natural rattan. Sloping armrests embellished with braided rattan detailing create an exuberant display while encouraging carefree relaxation. The Derris will arrive fully assembled and is fitted with removable cushions padded with plush foam and upholstered in sumptuous fabric. Ideal for a sun room or other tranquil space, the Derris living room set is an exquisite arrangement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.