Shop BALI & PARI
See all product information
Create Account
Casilda Bohemian Light Blue Braided Rattan Arm Chair
- Mfr # 250-13869-ZORO
- Zoro # G623546593
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, VW Fabric"46.5% Polyester, 43.6% Cotton, 9.9% Viscose Rayon"+100% Kapok Filling(Cushion)
Style
Bohemian
Assembled/Unassembled
Assembled
Overall Width
26.8 in
Overall Height
34.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13869-ZORO
- Zoro #
- G623546593
- UPC #
- 193271434855
- Country of Origin
- Indonesia
- Material
- Natural Rattan, VW Fabric"46.5% Polyester, 43.6% Cotton, 9.9% Viscose Rayon"+100% Kapok Filling(Cushion)
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- Color
- Pastel Cyan
- For Use With
- Living Room
Dimensions
- Overall Width
- 26.8 in
- Overall Height
- 34.3 in
- Overall Length
- 28.3 in
Description
The elegance of exotic bliss is captured in the beauty of the Casilda arm chair. Handcrafted in Indonesia, this bohemian piece consists of natural rattan skillfully produced by expert artisans. The rounded back gently curves around the seat to form cozy armrests while an outline of braided rattan distinguishes the piece with rustic majesty. The Casilda will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. Latticed rattan pole forms the frame and skirt of the piece, making the Casilda arm chair a remarkable addition to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.