Daiwa Bohemian Light Honey Ratan Accent Chair
- Mfr # 250-13692-ZORO
- Zoro # G023546902
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
For Use With
Living Room
Overall Length
27.6 in
Overall Width
31.9 in
Overall Height
30.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13692-ZORO
- Zoro #
- G023546902
- UPC #
- 193271421916
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Color
- Light Honey
- Style
- Bohemian
Dimensions
- Overall Length
- 27.6 in
- Overall Width
- 31.9 in
- Overall Height
- 30.3 in
Description
Take hold of the ease of paradise with the stunning Daiwa accent chair. Handcrafted in Indonesia, this bohemian piece consists of natural rattan proficiently fashioned by skilled artisans. Its tuxedo silhouette lends a bold outline while the stunning diamond weave pattern of the rattan creates an enchanting display. The Daiwa will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in sumptuous fabric. With gentle curves sloping from its rounded back, the Daiwa accent chair offers an unmatched embrace. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.