Shop BALI & PARI
See all product information
Create Account
Elda Natural Rattan Accent Chair
- Mfr # 263-14489-ZORO
- Zoro # G723547162
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Style
Bohemian
Overall Height
29.9 in
For Use With
Living Room
Overall Length
29.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14489-ZORO
- Zoro #
- G723547162
- UPC #
- 193271479108
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Style
- Bohemian
- For Use With
- Living Room
- Color
- Natural Brown, Blue
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 29.9 in
- Overall Length
- 29.1 in
- Overall Width
- 28.3 in
Description
Imbue every occasion with the rustic grace of the beautiful Elda accent chair. Made in Indonesia, this bohemian piece consists of sustainably sourced natural rattan. Its rounded frame creates a pleasant presentation while flared armrests offer superb comfort. The Elda will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. Striking a pose of avantgarde elegance, the Elda accent chair is sure to uplift any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.