Shop BALI & PARI
See all product information
Create Account
Jasper Woven Seagrass Bar Stool, White Wash
- Mfr # 265-14532-ZORO
- Zoro # G323546701
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Material
Banana Rope+Plywood(Backrest), Solid Mahogany Wood, Fabric "100% Polyester", Foam
Style
Bohemian
Overall Height
42.8 in
For Use With
Home Bar
Overall Width
21.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14532-ZORO
- Zoro #
- G323546701
- UPC #
- 193271487714
- Country of Origin
- Indonesia
- Material
- Banana Rope+Plywood(Backrest), Solid Mahogany Wood, Fabric "100% Polyester", Foam
- Style
- Bohemian
- For Use With
- Home Bar
- Color
- White Wash
- Assembly
- Assembled
Dimensions
- Overall Height
- 42.8 in
- Overall Width
- 21.7 in
- Size
- Bar Height
- Overall Length
- 23.6 in
Description
Rustic style takes on classic artistry with the lovely Jasper bar stool. Made in Indonesia, this bohemian piece consists of a solid wood frame topped with woven seagrass. Its classic silhouette strikes a pose of timeless elegance with a rounded wingback design aimed for comfort. The Jasper will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. Featuring an integrated footrest, the Jasper bar stool carries a serene aura in any setting. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.