Ramos Natural Rattan and Seagrass Armchair
- Mfr # 268-14746-ZORO
- Zoro # G423547103
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Water Hyacinth (Backrest, Seat)
Color
Marbled Tortoise Brown, Natural Brown
Overall Width
21.7 in
Assembled/Unassembled
Assembled
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14746-ZORO
- Zoro #
- G423547103
- UPC #
- 193271498802
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Water Hyacinth (Backrest, Seat)
- Color
- Marbled Tortoise Brown, Natural Brown
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- For Use With
- Living Room
Dimensions
- Overall Width
- 21.7 in
- Overall Height
- 40 in
- Overall Length
- 23 in
Description
Embrace an ambiance of artisanal tranquility in your space with the stunning Ramos armchair. Made in Indonesia, this bohemian piece consists of a sustainably sourced natural rattan frame embellished with woven seagrass. The eclectic faux tortoise finish of the rattan creates a rich display while an airy, openwork frame carries breezy charm. The Ramos will arrive fully assembled and features round, sloping armrests to encourage casual relaxation. Crafted with passion, the Ramos armchair delivers the poise of paradise to any space. Disclaimer: Rattan and Seagrass are products of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.