Dalida Bohemian Natural Rattan 3-Tier Console Table
- Mfr # 255-14110-ZORO
- Zoro # G923546941
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan (Outer Material), Mahogany Wood
Overall Height
29.1 in
Arm Style
Bohemian
Color
Natural
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14110-ZORO
- Zoro #
- G923546941
- UPC #
- 193271453030
- Country of Origin
- Indonesia
- Material
- Natural Rattan (Outer Material), Mahogany Wood
- Arm Style
- Bohemian
- Color
- Natural
- Assembly
- Assembled
- For Use With
- Entryway
Dimensions
- Overall Height
- 29.1 in
- Width
- 48 in
- Size
- 3-Tier
- Overall Length
- 18.1 in
Description
Exuberant rustic design arrives in the remarkable form of the Dalida console table. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame wrapped in natural rattan. Three tiers of open shelves offer ample space to organize and display a variety of decorations, uplifting any living room, entryway, or other open layout. The Dalida will arrive fully assembled and features unique rounded legs that stand out with an aura of exotic artistry while providing excellent stability. Steeped in the aura of paradise, the Dalida console table elevates any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.