Jihan Modern and Contemporary Natural Real Burl Wood Half-Moon Console Table
- Mfr # 253-14027-ZORO
- Zoro # G523547072
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Material
Real Burl Wood Veneer+ MDF, Mindi Wood(Legs), Plywood(Under table top)
Width
36 in
Overall Height
34.1 in
For Use With
Entryway
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253-14027-ZORO
- Zoro #
- G523547072
- UPC #
- 193271447176
- Country of Origin
- Indonesia
Dimensions
- Width
- 36 in
- Overall Height
- 34.1 in
- Size
- Accent
- Overall Length
- 16 in
Details
- Material
- Real Burl Wood Veneer+ MDF, Mindi Wood(Legs), Plywood(Under table top)
- For Use With
- Entryway
- Assembly
- Assembled
- Arm Style
- Modern
- Color
- Light Mappa Burl
Description
Authentic to its origin, the Jihan console table evokes the splendor of nature. Crafted in Indonesia, this modern piece consists of real natural burl wood. Its half-moon tabletop blends elegantly with any interior arrangement while serving as an eye-catching pedestal for decorations. The Jihan will arrive fully assembled and showcases the rich knots and rolling grain unique to burl wood, resulting in no two pieces being exactly alike. Tapered legs combine with a sleek silhouette, making the Jihan console table a wondrous fixture of any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.