Shop BALI & PARI
See all product information
Create Account
Tahlia Marbled Tortoise Natural Rattan Console Table - Handcrafted Wicker Accent Table with Style
- Mfr # 268-14747-ZORO
- Zoro # G823547208
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Plywood(Under Tabletop)
Color
Marbled Tortoise Brown
Overall Length
15 in
Assembly
Assembled
For Use With
Entryway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268-14747-ZORO
- Zoro #
- G823547208
- UPC #
- 193271498819
- Country of Origin
- Indonesia
Dimensions
- Overall Length
- 15 in
- Width
- 55.1 in
- Overall Height
- 35.4 in
Details
- Material
- Natural Rattan, Plywood(Under Tabletop)
- Color
- Marbled Tortoise Brown
- Assembly
- Assembled
- For Use With
- Entryway
- Arm Style
- Bohemian
Description
The exuberant beauty of Eastern design arrives with the stunning Tahlia console table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The beautifully designed faux tortoise finish creates a rich visual texture further accentuated by the woven shelf and tabletop. The Tahlia will arrive fully assembled and features an open shelf to accommodate larger items while reserving the tabletop as a lovely display area. Emblematic of graceful Chinoiserie design, the Tahlia console table uplifts any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.