Shop BALI & PARI
See all product information
Create Account
Dameka Bohemian Light Honey Rattan and Dark Brown Wood Dining Chair
- Mfr # 251-13961-ZORO
- Zoro # G023547015
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Fabric"100% Polyester", Foam, Natural Rattan(Backrest & Seat)
Color
Honey, White, Dark Brown
For Use With
Dining Room
Length
20.9 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13961-ZORO
- Zoro #
- G023547015
- UPC #
- 193271443178
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Fabric"100% Polyester", Foam, Natural Rattan(Backrest & Seat)
- Color
- Honey, White, Dark Brown
- For Use With
- Dining Room
- Style
- Bohemian
- Assembly
- Assembled
Dimensions
- Length
- 20.9 in
- Height (In.)
- 33.7 in
- Width (In.)
- 17.9 in
Description
Bring the flair of paradise to every meal with the Dameka dining chair. Made in Indonesia, this bohemian piece consists of a sturdy wood frame embellished with handwoven natural rattan. Its open backrest lends a supportive embrace, while the lattice weave of the rattan enables light to flow naturally throughout the room. The Dameka will arrive fully assembled and is fitted with a removable cushion padded with plush foam and upholstered in sumptuous fabric. Tapered legs complete the look, making the Dameka dining chair a graceful addition to any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.