Chabela Natural Seagrass Armchair
- Mfr # 267-2PC-14578-ZORO
- Zoro # G223546993
product price:Â
$
487.99
/pr
Free Shipping & Returns
Key Features
Material
Natural Abaca(Backrest+Seat), Mahogany Wood, Fabric "100% Polyester", Foam
Length
21.7 in
Style
Bohemian
Width (In.)
21.7 in
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-2PC-14578-ZORO
- Zoro #
- G223546993
- UPC #
- 193271492176
- Country of Origin
- Indonesia
- Material
- Natural Abaca(Backrest+Seat), Mahogany Wood, Fabric "100% Polyester", Foam
- Style
- Bohemian
- Color
- Natural Brown, Medium Brown
- For Use With
- Dining Room
- Assembly
- Unassembled
Dimensions
- Length
- 21.7 in
- Width (In.)
- 21.7 in
- Height (In.)
- 34.6 in
- Size
- 2-Piece
Description
Exhibit an appreciation for exotic artistry in your space with the lovely Chabela dining chair. Handcrafted in Indonesia by skilled artisans, this bohemian piece consists of a solid mahogany wood frame embellished with woven seagrass. The backrest and seat feature a standout geometric design while cozy armrests offer enhanced dining comfort. The Chabela requires assembly and utilizes tapered legs for excellent stability and support. Carrying the essence of a rustic hideaway, the Chabela dining chair is sure to refresh any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.