Shop BALI & PARI
See all product information
Create Account
Lumajang Bohemian Light Honey Rattan and Wood 2-Piece Dining Chair Set
- Mfr # 251-2PC-13760-ZORO
- Zoro # G923547122
product price:Â
$
591.99
/pr
Free Shipping & Returns
Key Features
Material
Natural Rattan, Acacia Wood, Fabric"100% Polyester", Foam
Width (In.)
23.6 in
Assembly
Assembled
Style
Bohemian
Size
2-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-2PC-13760-ZORO
- Zoro #
- G923547122
- UPC #
- 193271429059
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Acacia Wood, Fabric"100% Polyester", Foam
- Assembly
- Assembled
- Style
- Bohemian
- Color
- Light Honey, White, Walnut Brown
- For Use With
- Dining Room
Dimensions
- Width (In.)
- 23.6 in
- Size
- 2-Piece
- Height (In.)
- 32 in
- Length
- 23 in
Description
The Lumajang dining chair melds modern taste with exotic poise. Crafted in Indonesia, this bohemian piece consists of a sturdy acacia wood base topped with an elegantly crafted natural rattan frame. Its round back is beautifully embellished with woven rattan while cutout armrests encourage cozy relaxation. The Lumajang will arrive fully assembled and is fitted with a removable cushion padded with plush foam and upholstered in soft fabric. Angled legs complete the sleek silhouette, making the Lumajang dining chair a refreshing addition for any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.