Prita Bohemian Paper Loom and Black Mahogany Wood Dining Chair
- Mfr # 249-13883-ZORO
- Zoro # G623546586
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Paper loom(Seat, Backseat)
Length
19 in
Size
Dining Height
For Use With
Dining Room
Height (In.)
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-13883-ZORO
- Zoro #
- G623546586
- UPC #
- 193271435975
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Paper loom(Seat, Backseat)
- For Use With
- Dining Room
- Assembly
- Assembled
- Style
- Bohemian
- Color
- Brown, Black
Dimensions
- Length
- 19 in
- Size
- Dining Height
- Height (In.)
- 34 in
- Width (In.)
- 20.2 in
Description
Capture a poise of exotic artistry in your space with the stunning Prita dining chair. Handcrafted in Indonesia by skilled artisans, this bohemian piece consists of a solid mahogany wood frame embellished with woven rope. The loom woven seat and backrest feature a lovely geometric design characteristic of modern style. The Prita dining chair will arrive fully assembled and utilizes tapered legs for excellent stability and support. Imbued with the essence of paradise, the Prita dining chair invigorates any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.