Detta Natural Rattan Footstool
- Mfr # 263-14483-ZORO
- Zoro # G823547086
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
For Use With
Living Room
Length
21.7 in
Width
24.8 in
Color
Peanut Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263-14483-ZORO
- Zoro #
- G823547086
- UPC #
- 193271479047
- Country of Origin
- Indonesia
Dimensions
- Length
- 21.7 in
- Width
- 24.8 in
- Height
- 14.6 in
Details
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- For Use With
- Living Room
- Color
- Peanut Brown
- Style
- Bohemian
- Assembly
- Assembled
Description
The artistic flair of paradise permeates every aspect of the stunning Detta footstool. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its streamlined design lends a delightful presentation while the beautiful scalloped trim creates a vibrant presentation from every angle. The Detta will arrive fully assembled and is fitted with a removable cushion padded with plush foam and upholstered in soft fabric for superb comfort. Delivering the tranquility of an exotic hideaway, the Detta footstool uplifts any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.