Shop BALI & PARI
See all product information
Create Account
Dolby Natural Rattan Console Table
- Mfr # 263-14317-ZORO
- Zoro # G323547494
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Acacia Wood
Material
Natural Rattan, Plywood(Underneath table top)
For Use With
Entryway
Overall Height
30.3 in
Overall Length
16.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14317-ZORO
- Zoro #
- G323547494
- UPC #
- 193271469246
- Country of Origin
- Indonesia
- Frame Material
- Acacia Wood
- Material
- Natural Rattan, Plywood(Underneath table top)
- For Use With
- Entryway
- Color
- Light Honey
- Arm Style
- Bohemian
- Assembly
- Assembled
Dimensions
- Overall Height
- 30.3 in
- Overall Length
- 16.1 in
- Width
- 47.6 in
Description
The incredible artistry of the Dolby console table brings an aura of rustic elegance to your space. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its crisp tabletop and open shelf are beautifully accentuated by braided rattan embellishments for a chic modern look from any angle. The Dolby will arrive fully assembled and features flared rattan decor embellishments along its legs that add exotic flair to the familiar geometry of the piece. With enchanting design aesthetics at every point, the Dolby console table is sure to elevate any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.