Shop BALI & PARI
See all product information
Create Account
Brooks Metal-framed Natural Rattan Accent Shelf
- Mfr # 267-14615-ZORO
- Zoro # G223547549
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Material
Metal(Internal Frame), Natural Rattan(Outer Material)
Color
Natural Brown
Overall Height
28 in
Size
3-Tier
Overall Length
10.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14615-ZORO
- Zoro #
- G223547549
- UPC #
- 193271494477
- Country of Origin
- Indonesia
- Material
- Metal(Internal Frame), Natural Rattan(Outer Material)
- Color
- Natural Brown
- Assembly
- Assembled
- Arm Style
- Bohemian
- For Use With
- Multiple Rooms
Dimensions
- Overall Height
- 28 in
- Size
- 3-Tier
- Overall Length
- 10.2 in
- Width
- 12.2 in
Description
Channel an energy of serene grace through the soothing style of the Brooks accent shelf. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Three tiers of shelves serve as an adept storage solution that declutter your space while showcasing rustic artistry. The Brooks will arrive fully assembled and features raised, scalloped borders for a captivating display rich with dynamic geometry. An easy yet impactful addition, the Brooks accent shelf is sure to elevate the potential of any interior. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.