Shop BALI & PARI
See all product information
Create Account
Dyna Natural Rattan Dining Chair
- Mfr # 266-14512-ZORO
- Zoro # G123546727
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Seat+Backrest), Mahogany Wood, Fabric "100% Polyester", Foam
For Use With
Dining Room
Assembly
Assembled
Height (In.)
40.6 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14512-ZORO
- Zoro #
- G123546727
- UPC #
- 193271487486
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Seat+Backrest), Mahogany Wood, Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Assembly
- Assembled
- Color
- Natural
- Style
- Bohemian
Dimensions
- Height (In.)
- 40.6 in
- Length
- 25 in
- Width (In.)
- 18.5 in
Description
Develop a poise of serenity for every meal with the rustic beauty of the Dyna dining chair. Made in Indonesia, this bohemian piece is handcrafted from natural rattan and fitted with solid wood legs. Its intricately woven backrest offers a cozy embrace while the openwork embellishments at the top add rich visual texture. The Dyna will arrive fully assembled and is fitted with a removable seat cushion padded with foam and upholstered in splendidly soft fabric. Designed with both form and function in mind, the Dyna dining chair is sure to refresh any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.