Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Eliava Natural Rattan Accent Bench
- Mfr # 259-14222-ZORO
- Zoro # G323546824
product price:Â
$
865.99
/ea
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Width
68.1 in
Assembly
Assembled
Color
Natural Brown
Overall Height
35.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14222-ZORO
- Zoro #
- G323546824
- UPC #
- 193271464265
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Assembly
- Assembled
- Color
- Natural Brown
- Arm Style
- Bohemian
- For Use With
- Living Room
Dimensions
- Width
- 68.1 in
- Overall Height
- 35.4 in
- Size
- Seat Height of 17 in
- Overall Length
- 26 in
Description
Introduce the appeal of exotic craftsmanship to your space with the stunning Eliava accent bench. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The striking outline of its flora-inspired backrest creates a captivating display rich with rustic flair. The Eliava will arrive fully assembled and is fitted with a removable seat cushion padded with foam and upholstered in soft fabric. With invigorating artistry, the Eliava accent bench is sure to refresh any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.