Natania Natural Rattan Display Shelf
- Mfr # 262-14415-ZORO
- Zoro # G923546811
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Plywood(Under the shelves)
Overall Length
13 in
Color
Natural
Assembly
Assembled
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262-14415-ZORO
- Zoro #
- G923546811
- UPC #
- 193271474608
- Country of Origin
- Indonesia
Dimensions
- Overall Length
- 13 in
- Overall Height
- 65 in
- Width
- 31.5 in
Details
- Material
- Natural Rattan, Plywood(Under the shelves)
- Color
- Natural
- Assembly
- Assembled
- For Use With
- Living Room
- Arm Style
- Bohemian
Description
Delight in an air of tranquility as you fulfill the needs of your space with the lovely Natania display shelf. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The rounded silhouette perfectly exhibits any decor arranged on its four spacious shelves while woven panels complete the breezy display. The Natania will arrive fully assembled and features an open back for a lightweight, airy design that effortlessly accommodates a variety of settings. Striking an elegant yet easygoing poise, the Natania display shelf is a handy and beautiful addition. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.