Shop BALI & PARI
See all product information
Create Account
Gaspar Marbled Tortoise Natural Rattan Console Table
- Mfr # 262-14437-ZORO
- Zoro # G123546680
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Plywood(Underneath table top)
For Use With
Entryway
Color
Marbled Tortoise Brown
Width
32 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14437-ZORO
- Zoro #
- G123546680
- UPC #
- 193271475544
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Plywood(Underneath table top)
- For Use With
- Entryway
- Color
- Marbled Tortoise Brown
- Assembly
- Assembled
- Arm Style
- Bohemian
Dimensions
- Width
- 32 in
- Overall Length
- 12 in
- Overall Height
- 32.7 in
Description
Classic Asian artistry thrives through the beautiful Gaspar console table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The woven tabletop brilliantly displays a variety of decorations while the lower shelf adeptly organizes larger items. The Gaspar will arrive fully assembled and features a lovely Chippendale design through its openwork borders. Radiating a unique flavor of captivating charisma, the Gaspar console table beautifies any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.