Shop BALI & PARI
See all product information
Create Account
Elsa Natural Rattan Dining Chair
- Mfr # 265-14515-ZORO
- Zoro # G323547579
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan , Fabric "100% Polyester", Foam
For Use With
Dining Room
Style
Bohemian
Assembly
Assembled
Height (In.)
41.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14515-ZORO
- Zoro #
- G323547579
- UPC #
- 193271487516
- Country of Origin
- Indonesia
- Material
- Natural Rattan , Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Style
- Bohemian
- Assembly
- Assembled
- Color
- Light Honey
Dimensions
- Height (In.)
- 41.7 in
- Length
- 24.4 in
- Width (In.)
- 18.5 in
Description
Timeless ideals of beauty are on display alongside rustic charm with the lovely Elsa dining chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its tall backrest and skirted base employ an openwork design embellished with woven rattan for a vibrant, textured display rich with breezy charm. The Elsa will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. With soothing geometry in every aspect, the Elsa dining chair is a serene addition to any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.